Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Premier 12" Pipe Black Oulet Adapts 1. PWH-12B

12" Pipe Black Oulet Adapts 1. (Discontinued)

  • Mfr # PWH-12B
  • Zoro # G5503225
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PWH-12B
Zoro #
G5503225
UPC #
829973260859
Country of Origin
Unknown

Dimensions

Length
12"

Details

Material
Steel
Color
Black
Compatibility
1.5" NPT
Product Type
Mounting Coupler

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.