1/4", 3/8", 1/2", #2, #4 Artist Ox Hair Bristle, Paint Brush Set, Wood Handle, 12 PK

  • Mfr # AR10106

  • Zoro # G1104000


product price:  $26.65
/pk 12, $2.22/ea

Key Features

Brush Style
Artist
Brush Size
1/4", 3/8", 1/2", #2, #4
Basic Bristle Material
Natural
Bristle Material
Ox Hair
Basic Handle Material
Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AR10106
Zoro #
G1104000
UPC #
044359101063
Country of Origin
China

Dimensions

Brush Size
1/4", 3/8", 1/2", #2, #4

Details

Item
Paint Brush Set
Brush Style
Artist
Basic Bristle Material
Natural
Bristle Material
Ox Hair
Basic Handle Material
Wood
Handle Material
Wood

Description

Brushes,Ox-Hair,Lettering,3 pcs.,PK12, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.