Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Premier 1.5" Adj Hght Adptr Wh AST-2446W

1.5" Adj Hght Adptr Wh (Discontinued)

  • Mfr # AST-2446W
  • Zoro # G6008126
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AST-2446W
Zoro #
G6008126
UPC #
829973801335
Country of Origin
Unknown

Dimensions

Height
24"

Details

Material
Steel
Color
White
Product Type
Mounting Adapter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.