Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Premier 1.5 In. Npt Adjustable-Height, APP-0912 APP-0912

1.5 In. Npt Adjustable-Height, APP-0912 (Discontinued)

  • Mfr # APP-0912
  • Zoro # G6008792
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APP-0912
Zoro #
G6008792
UPC #
829973815790
Country of Origin
Unknown

Dimensions

Height
9"

Details

Color
Black
Product Type
Mounting Extension
Compatibility
Premier Mounts Projector and Flat Panel Mounts

Description

This PREMIER brand 1.5 In. Npt Adjustable-Height APP-0912 has a height of 9" and is black in color. It is a mounting extension type product.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.