Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Premier 1.5 In. Npt Adjustable-Height, APP-1824 APP-1824

1.5 In. Npt Adjustable-Height, APP-1824 (Discontinued)

  • Mfr # APP-1824
  • Zoro # G7153712
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APP-1824
Zoro #
G7153712
UPC #
829973815783
Country of Origin
Unknown

Dimensions

Height
18"
Width
1.5"
Depth
1.5"

Details

Color
Black
Features
Cable Management
Product Type
Mounting Extension
Compatibility
1.5" NPT Ceiling Plate, Premier Mounts Flat-Panel and Projector Mounts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.