Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Premier 15" Single Pole For Extrusion MM-EP15

15" Single Pole For Extrusion (Discontinued)

  • Mfr # MM-EP15
  • Zoro # G5456088
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MM-EP15
Zoro #
G5456088
UPC #
829973720100
Country of Origin
Unknown

Dimensions

Height
3.3"
Width
4"
Depth
15.8"
Length
15"
Diameter
2"

Details

Color
Black
Product Type
Mounting Pole

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.