Zoro Homepage

18" Paint Roller Cover, 1/2" Nap, Polyester

  • Mfr # PR907C18

  • Zoro # G9013767


product price: $5.89
/ea

Key Features

Length
18"
Nap
1/2"
Cover Material
Polyester
Core Material
Polyethylene
Surfaces
Semi-Rough
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PR907C18
Zoro #
G9013767
UPC #
044359907184
Country of Origin
United States

Dimensions

Length
18"
Roller Length
18"
Overall Length
18 in
Core Diameter
1 1/2 in
Nap Size
1/2 in

Details

Item
Paint Roller Cover
Nap
1/2"
Cover Material
Polyester
Core Material
Polyethylene
Surfaces
Semi-Rough
Paint Type
All Paints
Features
Polypropylene Core Which Withstands water and Solvents
Style
Roller
For Use With
All Paints and Surfaces
Cover Type
Standard
Compatible Roller Frame Style
Cage
Surface Texture
Semi-Rough
Surface Material
Brick, Concrete

Description

General Purpose Poly Roller, Cover Type Standard, Surface Texture Semi-Rough, Compatible Roller Frame Style Cage, 18 in Overall Length, 1/2 in Nap Size, Surface Material Brick, Concrete, Paint Type All Paints, Core Diameter 1 1/2 in, Cover Material Polyester, Core Material Polypropylene, For Use With All Surfaces

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.