18" Paint Roller Cover, 3/8" Nap, Microfiber
Mfr # 18MCR-38
Zoro # G9013724
product price: $9.95
/eaKey Features
Length
18"
Nap
3/8"
Cover Material
Microfiber
Core Material
Polyethylene
Surfaces
Smooth to Semi-Smooth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
18MCR-38
Zoro #
G9013724
UPC #
044359018538
Country of Origin
United States
Dimensions
Length
18"
Roller Length
18"
Overall Length
18 in
Core Diameter
1 1/2 in
Nap Size
3/8 in
Details
Item
Paint Roller Cover
Nap
3/8"
Cover Material
Microfiber
Core Material
Polyethylene
Surfaces
Smooth to Semi-Smooth
Paint Type
All Paints and Enamels
Features
Polypropylene Core Which Withstands water and Solvents
For Use With
Ideal for Paints, Stains, Urethanes and Cements
Style
Roller
Cover Type
Standard
Surface Texture
Semi-Smooth, Smooth
Compatible Roller Frame Style
Cage
Surface Material
Drywall
Description
Microfiber Roller, Cover Type Standard, Surface Texture Semi-Smooth, Smooth, Compatible Roller Frame Style Cage, 18 in Overall Length, 3/8 in Nap Size, Surface Material Drywall, Paint Type Cements, All Paints, Stains, Urethanes, Core Diameter 1 1/2 in, Cover Material Microfiber, Core Material Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.