2-1/2" Angle Sash Firm, Polyester Bristle, Paint Brush, Wood Handle, 12 PK
Mfr # 6111
Zoro # G1103967
product price: $98.90
/pk 12, $8.24/ea
Free Shipping & Returns
Key Features
Brush Style
Angle Sash
Basic Bristle Material
Synthetic
Bristle Material
Polyester
Basic Handle Material
Wood
Handle Material
Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6111
Zoro #
G1103967
UPC #
014958061112
Country of Origin
China
Dimensions
Brush Size
2-1/2"
Brush Thickness
7/8"
Length
3-1/2"
Details
Item
Paint Brush
Brush Style
Angle Sash
Basic Bristle Material
Synthetic
Bristle Material
Polyester
Basic Handle Material
Wood
Handle Material
Wood
Bristle Stiffness
Firm
Basic Coating Type
All Paints
Brush Material
Polyester, Sanded Wood, Stainless Steel
For Use With
All Paints
Description
Willmtt RAM Brush,Angle Sash,2-1/2 In.,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.