Zoro Homepage

2-1/2" Flat Firm, Polyester Bristle, Paint Brush, Wood Handle, 12 PK

  • Mfr # 6105

  • Zoro # G1103842


product price: $89.85
/pk 12, $7.49/ea
Free Shipping & Returns

Key Features

Brush Style
Flat
Basic Bristle Material
Synthetic
Bristle Material
Polyester
Basic Handle Material
Wood
Handle Material
Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6105
Zoro #
G1103842
UPC #
014958061051
Country of Origin
China

Dimensions

Brush Size
2-1/2"
Brush Thickness
9/16"
Length
2-1/2"

Details

Item
Paint Brush
Brush Style
Flat
Basic Bristle Material
Synthetic
Bristle Material
Polyester
Basic Handle Material
Wood
Handle Material
Wood
Bristle Stiffness
Firm
Basic Coating Type
All Paints
For Use With
All Paints
Brush Material
Polyester, Sanded Wood, Stainless Steel

Description

Willamette RAM Brush,2 1/2 In.,PK12, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.