Zoro Homepage

2-1/2" Flat Sash Soft, Polyester Bristle, Paint Brush, Hardwood Handle

  • Mfr # 17302

  • Zoro # G0746639


product price: $8.15
/ea

Key Features

Brush Style
Flat Sash
Basic Bristle Material
Synthetic
Bristle Material
Polyester
Basic Handle Material
Wood
Handle Material
Hardwood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17302
Zoro #
G0746639
UPC #
044359173022
Country of Origin
United States

Dimensions

Brush Size
2-1/2"
Brush Thickness
3/8 in
Brush Length
3 in
Bristle Length
2 11/16 in
Bristle Thickness
3/8 in
Bristle Width
2 1/2 in

Details

Item
Paint Brush
Brush Style
Flat Sash
Basic Bristle Material
Synthetic
Bristle Material
Polyester
Basic Handle Material
Wood
Handle Material
Hardwood
Bristle Stiffness
Soft
Basic Coating Type
All Paints and Coatings
Application
Interior and Exterior Painting Projects
Ferrule Material
Stainless Steel
For Paint or Coating Type
Paints, Polyurethane Coatings, Primers, Stains
Filament Type
Synthetic
Handle Type
Flat Sash
Filament Material
Polyester
For Paint Base Type
Oil, Water
Surface Material
All Purpose
Surface Texture
Smooth

Description

Paint Brush, Brush Style Flat Sash, Filament Type Synthetic, Filament Material Polyester, Brush Size 2 1/2 in, Bristle Thickness 3/8 in, Bristle Length 2 11/16 in, Bristle Stiffness Soft, Handle Type Flat Sash, Basic Handle Material Wood, For Paint or Coating Type Paints, Polyurethane Coatings, Primers, Stains, Surface Material All Purpose, For Paint Base Type Oil, Water, Surface Texture Smooth, Application Interior and Exterior Painting Projects, Bristle Width 2 1/2 in, Brush Length 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.