Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2-1/2" Semi-Oval Flat Sash Polyester Bristle, Paint Brush, Wood Handle, 6 PK

  • Mfr # AG10057

  • Zoro # G1103818


product price: $88.65
/pk 6, $14.78/ea
Free Shipping & Returns

Key Features

Brush Style
Semi-Oval Flat Sash
Basic Bristle Material
Synthetic
Bristle Material
Polyester
Basic Handle Material
Wood
Handle Material
Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AG10057
Zoro #
G1103818
UPC #
044359100578
Country of Origin
China

Dimensions

Brush Size
2-1/2"

Details

Item
Paint Brush
Brush Style
Semi-Oval Flat Sash
Basic Bristle Material
Synthetic
Bristle Material
Polyester
Basic Handle Material
Wood
Handle Material
Wood

Description

Brush,Flat Sash,Semi-Oval,2 1/2 In.,PK6, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.