#2, #4, #8 Artist Red Sable Bristle, Paint Brush Set, Wood Handle, 12 PK
Mfr # AR10104
Zoro # G1104019
product price: $32.35
/pk 12, $2.70/eaKey Features
Brush Style
Artist
Brush Size
#2, #4, #8
Basic Bristle Material
Natural
Bristle Material
Red Sable
Basic Handle Material
Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AR10104
Zoro #
G1104019
UPC #
044359101049
Country of Origin
China
Dimensions
Brush Size
#2, #4, #8
Details
Item
Paint Brush Set
Brush Style
Artist
Basic Bristle Material
Natural
Bristle Material
Red Sable
Basic Handle Material
Wood
Handle Material
Wood
Description
Brush,Red Sable/White Bristle4 pcs.,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.