#2 Artist Red Sable Bristle, Paint Brush, Wood Handle, 12 PK
Mfr # AR15202
Zoro # G1104107
product price: $24.49
/pk 12, $2.04/eaKey Features
Brush Style
Artist
Brush Size
#2
Basic Bristle Material
Natural
Bristle Material
Red Sable
Basic Handle Material
Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AR15202
Zoro #
G1104107
UPC #
044359152027
Country of Origin
China
Dimensions
Brush Size
#2
Details
Item
Paint Brush
Brush Style
Artist
Basic Bristle Material
Natural
Bristle Material
Red Sable
Basic Handle Material
Wood
Handle Material
Wood
Brush Handle Style
Long
Description
Sable Artist Brush,Long,Red,No. 2,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.