2" Flat Sash Soft, Polyester Bristle, Paint Brush, Hardwood Handle
Mfr # 17301
Zoro # G0746657
product price: $7.19
/eaKey Features
Brush Style
Flat Sash
Basic Bristle Material
Synthetic
Bristle Material
Polyester
Basic Handle Material
Wood
Handle Material
Hardwood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
17301
Zoro #
G0746657
UPC #
044359173015
Country of Origin
United States
Dimensions
Brush Size
2"
Brush Thickness
3/8 in
Brush Length
2 3/4 in
Bristle Length
2 11/16 in
Bristle Thickness
3/8 in
Bristle Width
2 in
Details
Item
Paint Brush
Brush Style
Flat Sash
Basic Bristle Material
Synthetic
Bristle Material
Polyester
Basic Handle Material
Wood
Handle Material
Hardwood
Bristle Stiffness
Soft
Basic Coating Type
All Paints and Coatings
Application
Interior and Exterior Painting Projects
Handle Type
Flat Sash
Filament Material
Polyester
Surface Material
All Purpose
For Paint or Coating Type
Paints, Polyurethane Coatings, Primers, Stains
Ferrule Material
Stainless Steel
Surface Texture
Smooth
Filament Type
Synthetic
For Paint Base Type
Oil, Water
Description
Paint Brush, Brush Style Flat Sash, Filament Type Synthetic, Filament Material Polyester, Brush Size 2 in, Bristle Thickness 3/8 in, Bristle Length 2 11/16 in, Bristle Stiffness Soft, Handle Type Flat Sash, Basic Handle Material Wood, For Paint or Coating Type Paints, Polyurethane Coatings, Primers, Stains, Surface Material All Purpose, For Paint Base Type Oil, Water, Surface Texture Smooth, Application Interior and Exterior Painting Projects, Bristle Width 2 in, Brush Length 2 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.