Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Premier 2 in Flat Sash Paint Brush, Polyester/Nylon Bristle, Wood Handle BM14920

2 in Flat Sash Paint Brush, Polyester/Nylon Bristle, Wood Handle (Discontinued)

  • Mfr # BM14920
  • Zoro # G4955955
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BM14920
Zoro #
G4955955
UPC #
044359149201
Country of Origin
China

Dimensions

Brush Size
2 in
Brush Thickness
9/16 in
Brush Length
2-3/4"
Bristle Length
2 3/4 in
Overall Length
11"

Details

Item
Paint Brush
Brush Style
Flat Sash
Basic Bristle Material
Synthetic
Bristle Material
Polyester/Nylon
Basic Handle Material
Wood
Handle Material
Wood
Bristle Stiffness
Firm
Basic Coating Type
All Paints and Coatings
Paint Base Type
Oil, Water
Handle Color
Natural
Ferrule Material
Copper

Description

Paint Brush, Brush Style Flat Sash, Brush Size 2 in, Bristle Length 2 3/4 in, Bristle Stiffness Firm, Basic Handle Material Wood, Brush Length 2-3/4 In., Ferrule Material Copper, Handle Color Natural, Handle Material Wood, 11 In. Overall Length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.