2" Semi-Oval Angle Sash Polyester Bristle, Paint Brush, Wood Handle, 6 PK
Mfr # AG11052
Zoro # G1103739
product price: $74.15
/pk 6, $12.36/eaKey Features
Brush Style
Semi-Oval Angle Sash
Basic Bristle Material
Synthetic
Bristle Material
Polyester
Basic Handle Material
Wood
Handle Material
Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AG11052
Zoro #
G1103739
UPC #
044359110522
Country of Origin
China
Dimensions
Brush Size
2"
Details
Item
Paint Brush
Brush Style
Semi-Oval Angle Sash
Basic Bristle Material
Synthetic
Bristle Material
Polyester
Basic Handle Material
Wood
Handle Material
Wood
Description
Brush,Angle Sash,Semi-Oval,2 In.,PK6, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.