Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2" Varnish Polyester Bristle, Paint Brush, Plastic Handle, 12 PK

  • Mfr # 267V-20

  • Zoro # G1103888


product price: $24.89
/pk 12, $2.07/ea

Key Features

Brush Style
Varnish
Basic Bristle Material
Synthetic
Bristle Material
Polyester
Basic Handle Material
Plastic
Handle Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
267V-20
Zoro #
G1103888
UPC #
044359140208
Country of Origin
China

Dimensions

Brush Size
2"

Details

Item
Paint Brush
Brush Style
Varnish
Basic Bristle Material
Synthetic
Bristle Material
Polyester
Basic Handle Material
Plastic
Handle Material
Plastic

Description

Varnish Brush,Polyester,2 In.,PK12, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.