Zoro Homepage

3" Flat Polyester Bristle, Paint Brush, Wood Handle, 12 PK

  • Mfr # 6106

  • Zoro # G1103949


product price: $111.99
/pk 12, $9.33/ea
Free Shipping & Returns

Key Features

Brush Style
Flat
Basic Bristle Material
Synthetic
Bristle Material
Polyester
Basic Handle Material
Wood
Handle Material
Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6106
Zoro #
G1103949
UPC #
014958061068
Country of Origin
China

Dimensions

Brush Size
3"

Details

Item
Paint Brush
Brush Style
Flat
Basic Bristle Material
Synthetic
Bristle Material
Polyester
Basic Handle Material
Wood
Handle Material
Wood

Description

Willamette RAM Brush,3 In.,PK12, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.