Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 in. Zpro 4-Wire

  • Mfr # 312-IMP

  • Zoro # G110072260


product price: $2.45
/ea
Sold in multiples of 4 for $9.80

Key Features

Brush Size
3"
Width
3.5 in
Features
Ideal for use with all low sheens of interior and exterior latex and oil-based paints, primers, stains, and clear finishes,Pro Solutions Polyester is a project-grade paint brush,Contains high-capacity tapered and flagged filament delivering a smooth finish .
Depth
11.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
312-IMP
Zoro #
G110072260
UPC #
44359003121
Country of Origin
China

Dimensions

Brush Size
3"
Width
3.5 in
Depth
11.25 in

Details

Features
Ideal for use with all low sheens of interior and exterior latex and oil-based paints, primers, stains, and clear finishes,Pro Solutions Polyester is a project-grade paint brush,Contains high-capacity tapered and flagged filament delivering a smooth finish .

Description

4-wire, 1/4 in. shaft, standard roller frame with threaded plastic handle.

Restrictions

This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.