Zoro Homepage

3 in. Zpro Wht Nat Dbl Bristle

  • Mfr # DWV30

  • Zoro # G310075122


product price: $1.95
/ea
Sold in multiples of 4 for $7.80

Key Features

Brush Size
3"
Features
Solvent resistant core,Application: For General Purpose Use .
Depth
8 in
Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWV30
Zoro #
G310075122
UPC #
044359100318
Country of Origin
Indonesia

Dimensions

Brush Size
3"
Depth
8 in
Width
3 in

Details

Features
Solvent resistant core,Application: For General Purpose Use .

Description

Pure double thick China bristle chip brush with bare wood handle.

Restrictions

This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.