Zoro Homepage

3 Pc Zpro Oxhair Flt Art Brsh

  • Mfr # AR10106

  • Zoro # G310075108


product price: $3.15
/ea
Sold in multiples of 4 for $12.60

Key Features

Brush Style
Ox-Hair
Number of Pieces
3
Width
3.5 in
Depth
8 in
Features
Premium woven fabrics especially formulated for superior one-coat coverage,Finest quality blend of shed-resistant fibers,Woven fibers designed for maximum paint pickup and release,Reusable, solvent resistant core .
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AR10106
Zoro #
G310075108
UPC #
44359101063
Country of Origin
China

Dimensions

Width
3.5 in
Depth
8 in

Details

Brush Style
Ox-Hair
Number of Pieces
3
Features
Premium woven fabrics especially formulated for superior one-coat coverage,Finest quality blend of shed-resistant fibers,Woven fibers designed for maximum paint pickup and release,Reusable, solvent resistant core .

Description

Carded brush assortment for art projects, touch-up and lettering.

Restrictions

This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.