3" Semi-Oval Angle Sash Polyester Bristle, Paint Brush, Wood Handle, 6 PK
Mfr # AG11054
Zoro # G1103851
product price: $124.99
/pk 6, $20.83/ea
Free Shipping & Returns
Key Features
Brush Style
Semi-Oval Angle Sash
Basic Bristle Material
Synthetic
Bristle Material
Polyester
Basic Handle Material
Wood
Handle Material
Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AG11054
Zoro #
G1103851
UPC #
044359110546
Country of Origin
China
Dimensions
Brush Size
3"
Details
Item
Paint Brush
Brush Style
Semi-Oval Angle Sash
Basic Bristle Material
Synthetic
Bristle Material
Polyester
Basic Handle Material
Wood
Handle Material
Wood
Description
Brush,Angle Sash,Semi-Oval,3 In.,PK6, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.