Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3X7 Row Zpro Wire Brsh Stnls Ar10202

  • Mfr # 10202

  • Zoro # G210072245


product price: $1.85
/ea
Sold in multiples of 5 for $9.25

Key Features

Features
Ideal for use with all low sheens of interior and exterior latex and oil-based paints, primers, stains, and clear finishes,Premium-grade paint brush,Contains an exclusive blend of firm filament delivering greater control and a smooth finish with today's heavy-bodied and low VOC paints .
Type
Stainless Steel
Height
0.56 in
Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10202
Zoro #
G210072245
UPC #
044359102022
Country of Origin
China

Dimensions

Height
0.56 in
Width
1 in

Details

Features
Ideal for use with all low sheens of interior and exterior latex and oil-based paints, primers, stains, and clear finishes,Premium-grade paint brush,Contains an exclusive blend of firm filament delivering greater control and a smooth finish with today's heavy-bodied and low VOC paints .
Type
Stainless Steel

Description

Mini wire brush for detail refinishing.

Restrictions

This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.