Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Premier 4 In. White Pre-Cut Npt With C PWH-4W

4 In. White Pre-Cut Npt With C (Discontinued)

  • Mfr # PWH-4W
  • Zoro # G5954908
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PWH-4W
Zoro #
G5954908
UPC #
829973259662
Country of Origin
China

Dimensions

Height
4"
Diameter
1.5"

Details

Color
White
Material
Steel
Product Type
Mounting Pipe
Features
Cable Management, Durable
Compatibility
Premier Mounts 1.5 inch NPT Pipe Adapter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.