Zoro Homepage

4" Mini Paint Roller Cover, 1/2" Nap, Polyester

  • Mfr # 65042

  • Zoro # G5359164


product price: $2.45
/pk 2, $1.23/ea

Key Features

Length
4"
Nap
1/2"
Cover Material
Polyester
Core Material
Plastic
Surfaces
Semi-Rough
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65042
Zoro #
G5359164
UPC #
044359650424
Country of Origin
China

Dimensions

Length
4"
Roller Length
4"
Overall Length
4 in
Core Diameter
5/8 in
Nap Size
1/2 in

Details

Item
Mini Paint Roller Cover
Nap
1/2"
Cover Material
Polyester
Core Material
Plastic
Surfaces
Semi-Rough
Paint Type
All Paints
Style
Roller
Features
Designed for Small Spaces and Hard to Reach Areas Such as Corners and Closets
For Use With
All Paints
Cover Type
Mini
Surface Texture
Semi-Rough
Compatible Roller Frame Style
Wire
Surface Material
Brick, Concrete

Description

Mini Paint Roller, Cover Type Mini, Surface Texture Semi-Rough, Compatible Roller Frame Style Wire, 4 in Overall Length, 1/2 in Nap Size, Surface Material Brick, Concrete, Paint Type All Paints, Core Diameter 5/8 in, Cover Material Polyester, Core Material Plastic, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.