4" Mini Paint Roller Cover, 1/2" Nap, Woven, 2 PK
Mfr # 75040
Zoro # G5359182
product price: $5.39
/pk 2, $2.70/eaKey Features
Length
4"
Nap
1/2"
Cover Material
Woven
Core Material
Plastic
Surfaces
Semi-Rough
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
75040
Zoro #
G5359182
UPC #
044359750407
Country of Origin
China
Dimensions
Length
4"
Roller Length
4"
Overall Length
4 in
Nap Size
1/2 in
Core Diameter
5/8 in
Details
Item
Mini Paint Roller Cover
Nap
1/2"
Cover Material
Woven
Core Material
Plastic
Surfaces
Semi-Rough
Paint Type
All Paints
Features
Shed-Resistant for a Lint Free Application and Minimal Splatter
Style
Roller
For Use With
All Paints
Surface Material
Brick, Concrete
Surface Texture
Semi-Rough
Cover Type
Mini
Compatible Roller Frame Style
Wire
Description
Mini Paint Roller, Cover Type Mini, Surface Texture Semi-Rough, Compatible Roller Frame Style Wire, 4 in Overall Length, 1/2 in Nap Size, Surface Material Brick, Concrete, Paint Type All Paints, Core Diameter 5/8 in, Cover Material Woven Fabric, Core Material Plastic, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.