Zoro Homepage

4" Mini Paint Roller Cover, 1/4" Nap, Mohair

  • Mfr # 209

  • Zoro # G9870080


product price: $6.89
/pk 2, $3.45/ea

Key Features

Length
4"
Nap
1/4"
Cover Material
Mohair
Core Material
Polypropylene
Surfaces
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
209
Zoro #
G9870080
UPC #
014958002092
Country of Origin
China

Dimensions

Length
4"
Roller Length
4"
Overall Length
4 in
Core Diameter
1 1/2 in
Nap Size
1/4 in

Details

Item
Mini Paint Roller Cover
Nap
1/4"
Cover Material
Mohair
Core Material
Polypropylene
Surfaces
Smooth
Paint Type
All Paints
Style
Roller
For Use With
All Paints
Cover Type
Mini
Compatible Roller Frame Style
Cage
Surface Material
Drywall
Surface Texture
Smooth

Description

Mini Paint Roller Cover, Cover Type Mini, Surface Texture Smooth, Compatible Roller Frame Style Cage, 4 in Overall Length, 1/4 in Nap Size, Surface Material Drywall, Paint Type All Paints, Core Diameter 1 1/2 in, Cover Material Mohair Fabric, Core Material Polypropylene, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.