4" Mini Paint Roller Cover, 1/4" Nap, Woven, 2 PK
Mfr # 72540
Zoro # G9870169
product price: $4.35
/pk 2, $2.18/eaKey Features
Length
4"
Nap
1/4"
Cover Material
Woven
Core Material
Polypropylene
Surfaces
Smooth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
72540
Zoro #
G9870169
UPC #
044359725405
Country of Origin
China
Dimensions
Length
4"
Roller Length
4"
Overall Length
4 in
Core Diameter
5/8 in
Nap Size
1/4 in
Details
Item
Mini Paint Roller Cover
Nap
1/4"
Cover Material
Woven
Core Material
Polypropylene
Surfaces
Smooth
Paint Type
All Paints
Features
Shed-Resistant for a Lint Free Application and Minimal Splatter
Style
Roller
For Use With
All Paints
Surface Texture
Smooth
Surface Material
Drywall
Compatible Roller Frame Style
Wire
Cover Type
Mini
Description
Mini Paint Rollers, Cover Type Mini, Surface Texture Smooth, Compatible Roller Frame Style Wire, 4 in Overall Length, 1/4 in Nap Size, Surface Material Drywall, Paint Type All Paints, Core Diameter 5/8 in, Cover Material Woven Fabric, Core Material Polypropylene, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.