Zoro Homepage

4" Mini Paint Roller Cover, Velour, 12 PK

  • Mfr # 24382

  • Zoro # G1105087


product price: $59.59
/pk 12, $4.97/ea

Key Features

Length
4"
Cover Material
Velour
Surfaces
Smooth/Medium
Paint Type
All Paints and Enamels
Style
Roller
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24382
Zoro #
G1105087
UPC #
044359243824
Country of Origin
China

Dimensions

Length
4"
Roller Length
4"

Details

Item
Mini Paint Roller Cover
Cover Material
Velour
Surfaces
Smooth/Medium
Paint Type
All Paints and Enamels
Style
Roller
Features
Shed-Resistant, Designed for Small Spaces and Hard to Reach Areas Such as Corners and Closets

Description

Velour Mini Roller,Twin Pack,4 In.,PK12, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.