Zoro Homepage

4" Paint Roller Cover, 1/4" Nap, Dripless

  • Mfr # 210

  • Zoro # G5360966


product price: $3.49
/pk 2, $1.75/ea

Key Features

Length
4"
Nap
1/4"
Cover Material
Dripless
Surfaces
Smooth
Paint Type
All Paints
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
210
Zoro #
G5360966
UPC #
014958002108
Country of Origin
United States

Dimensions

Length
4"
Roller Length
4"
Nap Size
1/4 in
Core Diameter
1 1/2 in

Details

Item
Paint Roller Cover
Nap
1/4"
Cover Material
Dripless
Surfaces
Smooth
Paint Type
All Paints
Style
Roller
Includes
(2) Covers
For Use With
All Paints
Cover Type
Mini
Surface Material
Drywall
Surface Texture
Smooth
Compatible Roller Frame Style
Cage

Description

Paint Roller Cover, Cover Type Mini, Surface Texture Smooth, Compatible Roller Frame Style Cage, 4 in Overall Length, 1/4 in Nap Size, Surface Material Drywall, Paint Type All Paints, Core Diameter 1 1/2 in, Cover Material Dripless, Includes (2) Covers, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.