Zoro Homepage

4" Paint Roller Cover, 3/4" Nap, Polyester, 2 PK

  • Mfr # 212

  • Zoro # G5360914


product price: $3.15
/pk 2, $1.58/ea

Key Features

Length
4"
Nap
3/4"
Cover Material
Polyester
Surfaces
Rough
Paint Type
All Paints
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
212
Zoro #
G5360914
UPC #
014958002122
Country of Origin
United States

Dimensions

Length
4"
Roller Length
4"
Core Diameter
1 1/2 in
Nap Size
3/4 in

Details

Item
Paint Roller Cover
Nap
3/4"
Cover Material
Polyester
Surfaces
Rough
Paint Type
All Paints
Style
Roller
For Use With
All Paints
Includes
(2) Covers
Cover Type
Mini
Surface Texture
Rough
Compatible Roller Frame Style
Cage
Surface Material
Brick, Concrete, Wood

Description

Paint Roller Cover, Cover Type Mini, Surface Texture Rough, Compatible Roller Frame Style Cage, 4 in Overall Length, 3/4 in Nap Size, Surface Material Brick, Concrete, Wood, Paint Type All Paints, Core Diameter 1 1/2 in, Cover Material Polyester, Includes (2) Covers, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.