Zoro Homepage

4" Paint Roller Cover, 3/8" Nap, Polyester

  • Mfr # 4PH38

  • Zoro # G5360896


product price: $1.75
/ea

Key Features

Length
4"
Nap
3/8"
Cover Material
Polyester
Core Material
Phenolic
Surfaces
Semi-Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4PH38
Zoro #
G5360896
UPC #
443599943806
Country of Origin
China

Dimensions

Length
4"
Roller Length
4"
Overall Length
4 in
Nap Size
3/8 in
Core Diameter
1 1/2 in

Details

Item
Paint Roller Cover
Nap
3/8"
Cover Material
Polyester
Core Material
Phenolic
Surfaces
Semi-Smooth
Paint Type
All Paints
Style
Roller
Features
Solvent Resistant Phenolic Core
For Use With
Hot Roofing Tars and Sealants
Compatible Roller Frame Style
Cage
Surface Material
Drywall
Surface Texture
Semi-Smooth
Cover Type
Mini

Description

Paint Roller Cover, Cover Type Mini, Surface Texture Semi-Smooth, Compatible Roller Frame Style Cage, 4 in Overall Length, 3/8 in Nap Size, Surface Material Drywall, Paint Type Hot Roofing Tars, Sealants, Core Diameter 1 1/2 in, Cover Material Phenolic, Core Material Phenolic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.