4" Wall Soft, Polyester Bristle, Paint Brush, Hardwood Handle
Mfr # 17315
Zoro # G5527585
product price: $17.49
/eaKey Features
Brush Style
Wall
Brush Size
4"
Basic Bristle Material
Synthetic
Bristle Material
Polyester
Basic Handle Material
Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
17315
Zoro #
G5527585
UPC #
044359173152
Country of Origin
United States
Dimensions
Brush Size
4"
Brush Thickness
3/8 in
Brush Length
3 1/4 in
Bristle Length
2 11/16 in
Bristle Width
4 in
Bristle Thickness
3/8 in
Details
Item
Paint Brush
Brush Style
Wall
Basic Bristle Material
Synthetic
Bristle Material
Polyester
Basic Handle Material
Wood
Handle Material
Hardwood
Bristle Stiffness
Soft
Basic Coating Type
All Paints and Coatings
Application
Interior and Exterior Painting Projects
Handle Type
Beavertail
For Paint or Coating Type
Paints, Polyurethane Coatings, Primers, Stains
Surface Texture
Smooth
Surface Material
All Purpose
Filament Type
Synthetic
For Paint Base Type
Oil, Water
Ferrule Material
Stainless Steel
Filament Material
Polyester
Description
Paint Brush, Brush Style Wall, Filament Type Synthetic, Filament Material Polyester, Brush Size 4 in, Bristle Thickness 3/8 in, Bristle Length 2 11/16 in, Bristle Stiffness Soft, Handle Type Beavertail, Basic Handle Material Wood, For Paint or Coating Type Paints, Polyurethane Coatings, Primers, Stains, Surface Material All Purpose, For Paint Base Type Oil, Water, Surface Texture Smooth, Application Interior and Exterior Painting Projects, Bristle Width 4 in, Brush Length 3 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.