Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4X16 Row Zpro Wire Brsh Shoe/Sc

  • Mfr # 416SC

  • Zoro # G910072248


product price: $4.15
/ea
Sold in multiples of 3 for $12.45

Key Features

Brush Handle Style
Shoe
Type
Brush with Scraper
Height
2.75 in
Features
Fits standard diameter 4 Inch and 6 Inch mini-roller covers,Heavy duty plastic castle style handle is threaded to receive extension poles .
Width
1.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
416SC
Zoro #
G910072248
UPC #
44359041611
Country of Origin
China

Dimensions

Height
2.75 in
Width
1.25 in

Details

Brush Handle Style
Shoe
Type
Brush with Scraper
Features
Fits standard diameter 4 Inch and 6 Inch mini-roller covers,Heavy duty plastic castle style handle is threaded to receive extension poles .

Description

Hardwood, shoe handle with scraper. Use for paint scraping and cleaning.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.