Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P5080T
Zoro #
G5496934
UPC #
829973101343
Country of Origin
Unknown
Dimensions
Height
27.6"
Width
43.4"
Details
Color
Black
Product Type
Mounting Bracket
Compatibility
60" - 84" Flat Panel Display
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.