
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CPA-50
Zoro #
G6008783
UPC #
829973700003
Country of Origin
Unknown
Dimensions
Depth
1.6 in
Width
4.3 in
Height
3.1 in
Details
Package Contents
CPA-50 Power Amplifier, 1 x AC Adapter, 1 x AC Connector, 1 x 4-Pin Captive Screw Plug, 1 x 3-Pin Captive Screw Plug, 4 x Rubber Foot
Product Color
Black
Number of Analog Audio Inputs
2
RMS Output Power
25 W
Audio Channels
2
Product Type
Amplifier
Environmentally Friendly
Yes
Product Name
CPA-50 Power Amplifier
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.