6-1/2" Mini Paint Roller Cover, 1/2" Nap, Polyester, 10 PK
Mfr # 65072
Zoro # G5359173
product price: $11.19
/pk 10, $1.12/eaKey Features
Length
6-1/2"
Nap
1/2"
Cover Material
Polyester
Core Material
Plastic
Surfaces
Semi-Rough
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
65072
Zoro #
G5359173
UPC #
044359650721
Country of Origin
China
Dimensions
Length
6-1/2"
Roller Length
6-1/2"
Overall Length
6 1/2 in
Core Diameter
5/8 in
Nap Size
1/2 in
Details
Item
Mini Paint Roller Cover
Nap
1/2"
Cover Material
Polyester
Core Material
Plastic
Surfaces
Semi-Rough
Paint Type
All Paints
Features
Designed for Small Spaces and Hard to Reach Areas Such as Corners and Closets
For Use With
All Paints
Style
Roller
Surface Material
Brick, Concrete
Surface Texture
Semi-Rough
Cover Type
Standard
Compatible Roller Frame Style
Wire
Description
Mini Paint Roller, Cover Type Standard, Surface Texture Semi-Rough, Compatible Roller Frame Style Wire, 6 1/2 in Overall Length, 1/2 in Nap Size, Surface Material Brick, Concrete, Paint Type All Paints, Core Diameter 5/8 in, Cover Material Polyester, Core Material Plastic, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.