6-1/2" Mini Paint Roller Cover, 1/2" Nap, Woven
Mfr # 75020
Zoro # G9870141
product price: $6.19
/pk 2, $3.10/eaKey Features
Length
6-1/2"
Nap
1/2"
Cover Material
Woven
Core Material
Polypropylene
Surfaces
Semi-Smooth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
75020
Zoro #
G9870141
UPC #
044359750209
Country of Origin
China
Dimensions
Length
6-1/2"
Roller Length
6-1/2"
Overall Length
6 1/2 in
Core Diameter
5/8 in
Nap Size
1/2 in
Details
Item
Mini Paint Roller Cover
Nap
1/2"
Cover Material
Woven
Core Material
Polypropylene
Surfaces
Semi-Smooth
Paint Type
All Paints
Style
Roller
Features
Shed-Resistant for a Lint Free Application and Minimal Splatter
For Use With
All Paints
Cover Type
Standard
Surface Material
Brick, Concrete
Compatible Roller Frame Style
Wire
Surface Texture
Semi-Smooth
Description
Mini Paint Rollers, Cover Type Standard, Surface Texture Semi-Smooth, Compatible Roller Frame Style Wire, 6 1/2 in Overall Length, 1/2 in Nap Size, Surface Material Brick, Concrete, Paint Type All Paints, Core Diameter 5/8 in, Cover Material Woven Fabric, Core Material Polypropylene, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.