Zoro Homepage

6-1/2" Mini Paint Roller Cover, 1/2" Nap, Woven

  • Mfr # 75072

  • Zoro # G5359191


product price: $16.99
/pk 10, $1.70/ea

Key Features

Length
6-1/2"
Nap
1/2"
Cover Material
Woven
Core Material
Plastic
Surfaces
Semi-Rough
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75072
Zoro #
G5359191
UPC #
044359750728
Country of Origin
China

Dimensions

Length
6-1/2"
Roller Length
6-1/2"
Overall Length
6 1/2 in
Core Diameter
5/8 in
Nap Size
1/2 in

Details

Item
Mini Paint Roller Cover
Nap
1/2"
Cover Material
Woven
Core Material
Plastic
Surfaces
Semi-Rough
Paint Type
All Paints
For Use With
All Paints
Style
Roller
Features
Shed-Resistant for a Lint Free Application and Minimal Splatter
Cover Type
Standard
Surface Texture
Semi-Rough
Surface Material
Brick, Concrete
Compatible Roller Frame Style
Wire

Description

Mini Paint Roller, Cover Type Standard, Surface Texture Semi-Rough, Compatible Roller Frame Style Wire, 6 1/2 in Overall Length, 1/2 in Nap Size, Surface Material Brick, Concrete, Paint Type All Paints, Core Diameter 5/8 in, Cover Material Woven Fabric, Core Material Plastic, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.