Zoro Homepage

6-1/2" Mini Paint Roller Cover, 1/4" Nap, Woven, 2 PK

  • Mfr # 72520

  • Zoro # G4960216


product price: $4.25
/pk 2, $2.13/ea

Key Features

Length
6-1/2"
Nap
1/4"
Cover Material
Woven
Core Material
Plastic
Surfaces
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72520
Zoro #
G4960216
UPC #
044359725207
Country of Origin
China

Dimensions

Length
6-1/2"
Roller Length
6-1/2"
Overall Length
6 1/2 in
Nap Size
1/4 in
Core Diameter
5/8 in

Details

Item
Mini Paint Roller Cover
Nap
1/4"
Cover Material
Woven
Core Material
Plastic
Surfaces
Smooth
Paint Type
Oil Based, Water Based
Features
Shed-Resistant for a Lint Free Application and Minimal Splatter
Style
Roller
Cover Type
Standard
Surface Material
Drywall
Surface Texture
Smooth
Compatible Roller Frame Style
Wire

Description

Mini Paint Roller Cover, Cover Type Standard, Surface Texture Smooth, Compatible Roller Frame Style Wire, 6 1/2 in Overall Length, 1/4 in Nap Size, Surface Material Drywall, Paint Type Oil Based Paints, Water Based Paints, Core Diameter 5/8 in, Cover Material Woven Fabric, Core Material Plastic, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.