Zoro Homepage

6-1/2" Mini Paint Roller Cover, 3/8" Nap, Polyester

  • Mfr # 63820

  • Zoro # G2919165


product price: $3.75
/pk 2, $1.88/ea

Key Features

Length
6-1/2"
Nap
3/8"
Cover Material
Polyester
Core Material
Plastic
Surfaces
Semi-Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63820
Zoro #
G2919165
UPC #
044359638200
Country of Origin
China

Dimensions

Length
6-1/2"
Roller Length
6-1/2"
Overall Length
6 1/2 in
Core Diameter
5/8 in
Nap Size
3/8 in

Details

Item
Mini Paint Roller Cover
Nap
3/8"
Cover Material
Polyester
Core Material
Plastic
Surfaces
Semi-Smooth
Paint Type
Oil Based, Water Based
Style
Roller
Features
Maximum Paint Pick up in Hard to Reach Areas, Designed for Small Spaces and Hard to Reach Areas Such as Corners and Closets
Surface Material
Drywall
Compatible Roller Frame Style
Wire
Surface Texture
Semi-Smooth
Cover Type
Standard

Description

Mini Paint Roller Cover, Cover Type Standard, Surface Texture Semi-Smooth, Compatible Roller Frame Style Wire, 6 1/2 in Overall Length, 3/8 in Nap Size, Surface Material Drywall, Paint Type Oil Based Paints, Water Based Paints, Core Diameter 5/8 in, Cover Material Polyester, Core Material Plastic, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.