6-1/2" Mini Paint Roller Cover, 3/8" Nap, Woven
Mfr # 73872
Zoro # G5384741
product price: $18.79
/pk 10, $1.88/eaKey Features
Length
6-1/2"
Nap
3/8"
Cover Material
Woven
Core Material
Plastic
Surfaces
Semi-Smooth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
73872
Zoro #
G5384741
UPC #
044359738726
Country of Origin
China
Dimensions
Length
6-1/2"
Roller Length
6-1/2"
Overall Length
6 1/2 in
Core Diameter
5/8 in
Nap Size
3/8 in
Details
Item
Mini Paint Roller Cover
Nap
3/8"
Cover Material
Woven
Core Material
Plastic
Surfaces
Semi-Smooth
Paint Type
All Paints
Features
Shed-Resistant for a Lint Free Application and Minimal Splatter
For Use With
All Paints
Style
Roller
Cover Type
Standard
Surface Material
Drywall
Surface Texture
Semi-Smooth
Compatible Roller Frame Style
Wire
Description
Mini Paint Roller, Cover Type Standard, Surface Texture Semi-Smooth, Compatible Roller Frame Style Wire, 6 1/2 in Overall Length, 3/8 in Nap Size, Surface Material Drywall, Paint Type All Paints, Core Diameter 5/8 in, Cover Material Woven Fabric, Core Material Plastic, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.