Zoro Homepage

6-1/2" Mini Paint Roller Cover, Foam, 10 PK

  • Mfr # 53872

  • Zoro # G5359225


product price: $18.59
/pk 10, $1.86/ea

Key Features

Length
6-1/2"
Cover Material
Foam
Core Material
Plastic
Surfaces
Smooth
Paint Type
All Paints, Urethanes, Varnishes, Enamels and Stains
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53872
Zoro #
G5359225
UPC #
044359538722
Country of Origin
China

Dimensions

Length
6-1/2"
Roller Length
6-1/2"
Overall Length
6 1/2 in
Nap Size
0 in
Core Diameter
5/8 in

Details

Item
Mini Paint Roller Cover
Cover Material
Foam
Core Material
Plastic
Surfaces
Smooth
Paint Type
All Paints, Urethanes, Varnishes, Enamels and Stains
Features
The Small Diameter Makes Paint Easy to Apply
For Use With
All Paints
Style
Roller
Surface Texture
Smooth
Cover Type
Standard
Compatible Roller Frame Style
Wire

Description

Mini Paint Roller, Cover Type Standard, Surface Texture Smooth, Compatible Roller Frame Style Wire, 6 1/2 in Overall Length, 0 in Nap Size, Paint Type All Paints, Enamels, Stains, Urethanes, Varnishes, Core Diameter 5/8 in, Cover Material Foam, Core Material Plastic, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.