6-1/2" Paint Roller Cover, 1/4" Nap, Microfiber, 2 PK
Mfr # 46252
Zoro # G9013812
product price: $5.39
/pk 2, $2.70/eaKey Features
Length
6-1/2"
Cover Material
Microfiber
Core Material
Polyethylene
Surfaces
Smooth
Paint Type
All Paints and Enamels
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
46252
Zoro #
G9013812
UPC #
044359462522
Country of Origin
China
Dimensions
Length
6-1/2"
Roller Length
6-1/2"
Overall Length
6 1/2 in
Nap Size
1/4 in
Core Diameter
5/8 in
Details
Item
Paint Roller Cover
Nap
1/4"
Cover Material
Microfiber
Core Material
Polyethylene
Surfaces
Smooth
Paint Type
All Paints and Enamels
Features
Designed for Small Spaces and Hard to Reach Areas Such as Corners and Closets
For Use With
All Paints
Style
Roller
Cover Type
Standard
Surface Material
Drywall
Surface Texture
Smooth
Compatible Roller Frame Style
Wire
Description
Microfiber Roller, Cover Type Standard, Surface Texture Smooth, Compatible Roller Frame Style Wire, 6 1/2 in Overall Length, 1/4 in Nap Size, Surface Material Drywall, Paint Type All Paints, Enamels, Core Diameter 5/8 in, Cover Material Microfiber, Core Material Polypropylene, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.