6-1/2" Paint Roller Cover, 3/4" Nap, Microfiber, 2 PK
Mfr # 46752
Zoro # G9013846
product price: $5.99
/pk 2, $3.00/eaKey Features
Length
6-1/2"
Cover Material
Microfiber
Core Material
Polyethylene
Surfaces
Smooth
Paint Type
All Paints and Enamels
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
46752
Zoro #
G9013846
UPC #
044359467527
Country of Origin
China
Dimensions
Length
6-1/2"
Roller Length
6-1/2"
Overall Length
6 1/2 in
Nap Size
3/4 in
Core Diameter
5/8 in
Details
Item
Paint Roller Cover
Nap
3/4"
Cover Material
Microfiber
Core Material
Polyethylene
Surfaces
Smooth
Paint Type
All Paints and Enamels
Features
Designed for Small Spaces and Hard to Reach Areas Such as Corners and Closets
For Use With
All Paints
Style
Roller
Surface Texture
Rough
Compatible Roller Frame Style
Wire
Surface Material
Brick, Concrete, Wood
Cover Type
Standard
Description
Microfiber Roller, Cover Type Standard, Surface Texture Rough, Compatible Roller Frame Style Wire, 6 1/2 in Overall Length, 3/4 in Nap Size, Surface Material Brick, Concrete, Wood, Paint Type All Paints, Enamels, Core Diameter 5/8 in, Cover Material Microfiber, Core Material Polypropylene, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.