Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Premier .6" Pipe W/Outlet Blk PWH-6B

.6" Pipe W/Outlet Blk (Discontinued)

  • Mfr # PWH-6B
  • Zoro # G5955547
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PWH-6B
Zoro #
G5955547
UPC #
829973260835
Country of Origin
China

Dimensions

Length
6"

Details

Material
Steel
Color
Black
Product Type
Mounting Coupler
Compatibility
1.5" NPT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.