Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Premier 72" Tubes Pair T72B

72" Tubes Pair (Discontinued)

  • Mfr # T72B
  • Zoro # G5955443
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T72B
Zoro #
G5955443
UPC #
829973251161
Country of Origin
Unknown

Dimensions

Height
4"
Width
5.5"
Depth
73.3"
Diameter
2"
Length
72"

Details

Color
Black
Product Type
Mounting Pole
Compatibility
Premier Mounts Plasma Display Floor Stand

Description

This PREMIER brand 72" Tubes Pair is a mounting pole with a height of 4", width of 5.5", depth of 73.3", color of black, diameter of 2", and length of 72".

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.