Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

9 in. Zpro 5-Wire Pro Lng Arm Frm

  • Mfr # 9IF600

  • Zoro # G910072262


product price: $7.15
/ea
Sold in multiples of 2 for $14.30

Key Features

Features
High-density polyester fabric that delivers a smooth finish,Use with all low sheens of latex and oil-based paints, primers, stains, and clear finishes,Application: For Interior Or Exterior Use .
Width
10 in
Brush Size
9"
Depth
17.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9IF600
Zoro #
G910072262
UPC #
44359005125
Country of Origin
China

Dimensions

Width
10 in
Brush Size
9"
Depth
17.5 in

Details

Features
High-density polyester fabric that delivers a smooth finish,Use with all low sheens of latex and oil-based paints, primers, stains, and clear finishes,Application: For Interior Or Exterior Use .

Description

5-wire, 5/16 in. shaft, cage-style frame with ferrule. Extra-long plastic handle. Thick steel shaft and standard Acme threads.

Restrictions

This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.