9" Paint Roller Cover, 1-1/4" Nap, Polyester
Mfr # PR115C9
Zoro # G5359374
product price: $2.95
/eaKey Features
Length
9"
Nap
1-1/4"
Cover Material
Polyester
Core Material
Polypropylene
Surfaces
Extra Rough
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PR115C9
Zoro #
G5359374
UPC #
044359001158
Country of Origin
United States
Dimensions
Length
9"
Roller Length
9"
Overall Length
9 in
Nap Size
1 1/4 in
Core Diameter
1 1/2 in
Details
Item
Paint Roller Cover
Nap
1-1/4"
Cover Material
Polyester
Core Material
Polypropylene
Surfaces
Extra Rough
Paint Type
All Paints
Style
Roller
Features
Polypropylene Core Which Withstands water and Solvents
For Use With
All Paints and Surfaces
Surface Texture
Extra-Rough
Compatible Roller Frame Style
Cage
Cover Type
Standard
Surface Material
Brick, Concrete, Masonry
Description
Paint Roller Cover, Cover Type Standard, Surface Texture Extra-Rough, Compatible Roller Frame Style Cage, 9 in Overall Length, 1 1/4 in Nap Size, Surface Material Brick, Concrete, Masonry, Paint Type All Paints, Core Diameter 1 1/2 in, Cover Material Polyester, Core Material Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.